Motion
07UCBN2A3.2AE

FALK
07UCBN2A3.2AE

In-Line Helical Concentric Gear Box - Double Reduction, 3.247:1 Ratio, Solid Shaft Input Type, 0.8750 in Input Size, Base Mount, Cast Iron Housing Material
Mi Item #00794841
MFR #07UCBN2A3.2AE
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
07UCBN2A3.2AE

In-Line Helical Concentric Gear Box - Double Reduction, 3.247:1 Ratio, Solid Shaft Input Type, 0.8750 in Input Size, Base Mount, Cast Iron Housing Material
Mi Item #00794841
MFR #07UCBN2A3.2AE

Mfr description
07UCBN2A3.2A E ULTRAMITE 3.247:1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Housing Dimensions
    12.2 x 9.81 x 10.83 in
  • Housing Height
    10.83 in
  • Housing Length
    12.2 in
  • Housing Width
    9.81 in
  • Input Size
    0.8750 in
  • Manufacturer Reducer Size
    07
  • Maximum Output RPM
    1093.750 @ 3500 rpm input
  • Maximum Output Torque
    2420 in-lbs @ 500 rpm
  • Ratio
    3.247:1
  • Weight
    264.96 lbs

Details

  • Housing Material
    Cast Iron
  • Input Type
    Solid Shaft
  • Max Input Horsepower
    36.200 hp @ 3500 rpm
  • Mounting
    Base Mount
  • Reducer Type
    Inline Concentric
  • Reduction
    Double
  • Standards Met
    AGMA, ISO
  • UPC_NO
    782934052767
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)