Motion
700C
End Suction Centrifugal Pump - Close Coupled Without Motor, 80 gpm, 52 ft of Head, 1-1/4 in x 1 in NPT Ports
MI ITEM #00794866
MFR #700C
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
End Suction Centrifugal Pump - Close Coupled Without Motor, 80 gpm, 52 ft of Head, 1-1/4 in x 1 in NPT Ports
MI ITEM #00794866
MFR #700C

Mfr description
700C PUMP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Inlet Port Size
    1-1/4 in NPT
  • Max ft of Head
    52 ft
  • Outlet Port Size
    1 in NPT

Details

  • Description Keyword
    1-1/4 in x 1 in NPT Ports
  • Max Pressure
    14 psi
  • Max Rpm
    3450 rpm
  • Maximum Flow Rate
    80 gpm
  • O Ring Material
    Viton
  • Options
    Mechanical Viton or Teflon Seal Optional, Teflon Encapsulating Silicone O-Ring Optional
  • Pump Body Material
    Bronze
  • Seal
    Mechanical Buna
  • Type Design
    Close Coupled Without Motor
  • Wetted Materials
    Bronze, Stainless Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)