Motion
13-101-B15
Apollo® Valves 13-101-B15 Reversible Hydraulic Relief Valve, Hydraulic Actuation, 15psig Max. Oper. Pressure
Mi Item #00794954
MFR #13-101-B15
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Apollo® Valves 13-101-B15 Reversible Hydraulic Relief Valve, Hydraulic Actuation, 15psig Max. Oper. Pressure
Mi Item #00794954
MFR #13-101-B15

Mfr description
13101B15 VALVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    2.81 in
  • Overall Width
    2.19 in
  • Valve Size
    3/4 in

Details

  • Actuation
    Hydraulic
  • Connection Gender
    Female
  • Maximum Operating Pressure
    15 psig
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)