Motion
AAH-G
1297522 Sprocket Adjusting Hub - 2.8750 in OD, 2.1250 in Length, 2.1250 in Bolt Circle Dia., G Bushing
Mi Item #00795075
MFR #AAH-G
Price$1,144.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1297522 Sprocket Adjusting Hub - 2.8750 in OD, 2.1250 in Length, 2.1250 in Bolt Circle Dia., G Bushing
Mi Item #00795075
MFR #AAH-G

Mfr description
AAH-G ANGLE ADJ HUB
  • Synchro-Angle adjusting hub. Angle adjusting hubs are machined for Browning Split Taper bushings. When a particular phase relationship is required between two parts of a machine, the Angle Adjusting Hub provides quick, accurate and positive phase adjusment.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,144.75/each

Specifications

Dimensions

  • Bolt Circle Diameter
    2.1250 in
  • Bolt Hole Thread Size
    1/4-20
  • Bore Size Range
    0.3750 to 1.0000 in
  • Compatible Bore Diameter
    0.375 in/1 in
  • Outside Diameter
    2.875 in
  • Overall Length
    2.125 in
  • Weight
    8.56 lbs

Details

  • Bore Range
    3/8-1 in
  • Bushing Type
    G
  • CAD Drawing
  • Group & Class
    Adjusting Hubs
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    AAH-G
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289274680
  • Number Of Bolt Holes
    3
  • Typical Applications
    Ideal for timing or synchronizing applications
  • UPC_NO
    662289274680
  • Url Installation Manual
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)