Motion
AAH-H
1297530 Sprocket Adjusting Hub - 3.7500 in OD, 2.3438 in Length, 2.8750 in Bolt Circle Dia., H Bushing
MI ITEM #00795089
MFR #AAH-H
Price$1,139.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1297530 Sprocket Adjusting Hub - 3.7500 in OD, 2.3438 in Length, 2.8750 in Bolt Circle Dia., H Bushing
MI ITEM #00795089
MFR #AAH-H

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$1,139.38/each

Specifications

Dimensions

  • Bolt Circle Diameter
    2.8750 in
  • Bolt Hole Thread Size
    3/8-16
  • Bore Size Range
    0.3750 to 1.5000 in
  • Compatible Bore Diameter
    0.375 in/1.5 in
  • Outside Diameter
    3.75 in
  • Overall Length
    2.34375 in
  • Weight
    2.28 lbs

Details

  • Bore Range
    3/8-1 1/2 in
  • Bushing Type
    H
  • CAD Drawing
  • Group & Class
    Adjusting Hubs
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    AAH-H
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289104635
  • Number Of Bolt Holes
    3
  • Typical Applications
    Ideal for timing or synchronizing applications
  • UPC_NO
    662289104635
  • Url Installation Manual

Overview

Mfr description
AAH-H ANGLE ADJ HUB
  • Synchro-Angle adjusting hub. Angle adjusting hubs are machined for Browning Split Taper bushings. When a particular phase relationship is required between two parts of a machine, the Angle Adjusting Hub provides quick, accurate and positive phase adjusment.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought