Motion
TG60A45K

BROWNING
TG60A45K

1295260 Torq/Gard Sprocket - 60 Chain, 45 Tooth, 11.1800 in OD, For Use With Size TGC3200 Torque Limiter
MI ITEM #00795117
MFR #TG60A45K
Price$1,756.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
TG60A45K

1295260 Torq/Gard Sprocket - 60 Chain, 45 Tooth, 11.1800 in OD, For Use With Size TGC3200 Torque Limiter
MI ITEM #00795117
MFR #TG60A45K

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,756.64/each

Specifications

Dimensions

  • Outside Diameter
    11.1800 in
  • Weight
    10.24 lb

Details

  • Accessory Type
    Sprocket
  • Chain Number
    60
  • Manufacturer Catalog Number
    TG60A45K
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289392025
  • Number Of Teeth
    45
  • Product Types
    Torque Overload Accessories
  • Series
    TGC3200

Overview

Mfr description
TG60A45K TORQ-GARD SPOCKET
  • Morse and Browning offer a complete line of Torque Overload Devices to protect machinery from overloads or jams Stock Sprockets are available in a variety of pitches and number of teeth machined as an accessory to fit Torq/ Gard torque overload devices Stock Browning A plate sprockets can be machined to fit our Torq/Gard overload device

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought