Specifications
Dimensions
- Weight0.22 lbs
Details
- For Use WithTGC400, TGC800
- Manufacturer Upc Number662289342754
- Part TypeDetector Cam
- TypeBrowning (R) Torq/Gard
- UPC_NO662289342754
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)