Motion
B17056

BROWNING
B17056

3005097 Detector Plate - For Use With: TGC60
MI ITEM #00795173
MFR #B17056
Your Price$173.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
B17056

3005097 Detector Plate - For Use With: TGC60
MI ITEM #00795173
MFR #B17056

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$173.22/each(List $259.82)

Overview

Mfr description
B17056 CLUTCH PART
  • Morse and Browning offer a complete line of Torque Overload Devices to protect machinery from overloads or jams Morse offers a complete set of replacement parts Detector cams

Specifications

  • Part Type
    Detector Plate
  • For Use With
    TGC60
  • Manufacturer Catalog Number
    B17056
  • Series
    TGC60
  • Manufacturer Product Page
  • CAD Drawing
  • Manufacturer Upc Number
    662289341702
  • Weight
    0.22 lbs, 0.4
  • Height
    1.22
  • Length
    7.77
  • Width
    7.42

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text