Specifications
Dimensions
- Weight0.12 lbs
Details
- CAD Drawing
- For Use WithTGC60
- Manufacturer Catalog NumberB17055
- Manufacturer Product Page
- Manufacturer Upc Number662289341948
- Part TypeDetector Cam
- SeriesTGC60
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)