Motion
50TP60A30K PKG

BROWNING
50TP60A30K PKG

Torque Limiter Sprocket - 60 Chain, 30 Tooth, 7.590 in OD, For Use With Size TP50 Torque Limiter
MI ITEM #00795248
MFR #50TP60A30K PKG
Price$333.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
50TP60A30K PKG

Torque Limiter Sprocket - 60 Chain, 30 Tooth, 7.590 in OD, For Use With Size TP50 Torque Limiter
MI ITEM #00795248
MFR #50TP60A30K PKG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$333.48/each

Specifications

Dimensions

  • Outside Diameter
    7.590 in
  • Weight
    2.06 lb

Details

  • Chain Number
    60
  • For Use With
    TP60A
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    50TP60A30K PKG
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662460565767
  • Number Of Teeth
    30

Overview

Mfr description
50TP60A30K SPKT
  • Morse and Browning offer a complete line of Torque Pro Devices to protect machinery from overloads or jams Stock Sprockets are available in a variety of pitches and number of teeth machined as an accessory to fit Torq Pro torque overload devices Sprocket kit complete with single strand ANSI sprocket and capscrews to attach Torq Pro. Stock Browning A plate sprockets can be machined to fit our Torq Pro overload device.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought