Motion
ATH
1296656 Manual Tensioner - Flange Mount, Adjusting Tightener, Malleable Iron Material
Mi Item #00795531
MFR #ATH
Price$293.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1296656 Manual Tensioner - Flange Mount, Adjusting Tightener, Malleable Iron Material
Mi Item #00795531
MFR #ATH

Mfr description
ATH DRIVE TIGHTENER
  • Single adjusting drive tightener; tightener shaft must be ordered seperately No shaft required when used with Idler Bushing Malleable iron
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$293.70/each

Specifications

Dimensions

  • Base Length
    4.5000 in
  • Bolt Center To Center Length
    3.5000 in
  • Bolt Size
    0.3750 in
  • Flange Thickness
    0.6250 in
  • Overall Width
    2.0625 in
  • Weight
    2.79 lb

Details

  • Adjustment Type
    Adjusting Tightener
  • Group & Class
    Drive Tighteners
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    ATH
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289213948
  • Material
    Malleable
  • Mount Type
    Flange Mount
  • Product Types
    Adjusting Drive Tighteners
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)