Motion
ATQ-1
1296672 Manual Tensioner - Flange Mount, Adjusting Tightener, Malleable Iron Material
MI ITEM #00795555
MFR #ATQ-1
Price$638.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1296672 Manual Tensioner - Flange Mount, Adjusting Tightener, Malleable Iron Material
MI ITEM #00795555
MFR #ATQ-1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$638.90/each

Specifications

Dimensions

  • Base Length
    6.7500 in
  • Bolt Center To Center Length
    5.2500 in
  • Bolt Size
    0.6250 in
  • Flange Thickness
    1.1875 in
  • Height
    3.6
  • Length
    8.5
  • Overall Width
    2.9375 in
  • Weight
    9.15 lb, 9.5
  • Width
    8.5

Details

  • Adjustment Type
    Adjusting Tightener
  • CAD Drawing
  • Group & Class
    Drive Tighteners
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    ATQ-1
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289243907
  • Material
    Malleable
  • Mount Type
    Flange Mount
  • Product Types
    Adjusting Drive Tighteners

Overview

Mfr description
ATQ-1 DRIVE TIGHTENER
  • Single adjusting drive tightener; tightener shaft must be ordered seperately No shaft required when used with Idler Bushing Malleable iron

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought