Motion
AD03 SPS 6S
D03 Valve Subplates - Aluminum, SAE 6 Ports, Side Location
Mi Item #00795556
MFR #AD03 SPS 6S
Price$91.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
D03 Valve Subplates - Aluminum, SAE 6 Ports, Side Location
Mi Item #00795556
MFR #AD03 SPS 6S

Mfr description
AD03-SP-S-6-S SUBPLATE
  • Aluminum construction
  • Rated up to 3,000 psi
  • Available with or without relief cavity (C-10-2)
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$91.00/each

Specifications

Details

  • Material
    Aluminum
  • Max Pressure
    3000 psi
  • Port Location
    Side
  • Ports
    SAE 6
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)