Motion
ATQ
1296680 Manual Tensioner - Flange Mount, Adjusting Tightener, Malleable Iron Material
MI ITEM #00795567
MFR #ATQ
Price$265.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1296680 Manual Tensioner - Flange Mount, Adjusting Tightener, Malleable Iron Material
MI ITEM #00795567
MFR #ATQ

Mfr description
ATQ DRIVE TIGHTENER
  • Single adjusting drive tightener; tightener shaft must be ordered seperately No shaft required when used with Idler Bushing Malleable iron
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$265.18/each

Specifications

Dimensions

  • Base Length
    4.5000 in
  • Bolt Center To Center Length
    3.5000 in
  • Bolt Size
    0.3750 in
  • Flange Thickness
    0.6250 in
  • Height
    2.7
  • Length
    4.5
  • Overall Width
    2.0625 in
  • Weight
    2.74 lb, 3.45
  • Width
    4.4

Details

  • Adjustment Type
    Adjusting Tightener
  • CAD Drawing
  • Group & Class
    Drive Tighteners
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    ATQ
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289173921
  • Material
    Malleable
  • Mount Type
    Flange Mount
  • Product Types
    Adjusting Drive Tighteners

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)