Motion
AD05 SPS 8P
D05 Valve Subplate - Aluminum, SAE 8 Ports, Side Location
Mi Item #00795570
MFR #AD05 SPS 8P
Price$136.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
D05 Valve Subplate - Aluminum, SAE 8 Ports, Side Location
Mi Item #00795570
MFR #AD05 SPS 8P

Mfr description
AD05-SP-S8-P SUBPLATE
  • Aluminum construction
  • Rated up to 3,000 psi
  • Available with or without relief cavity (C-10-2)
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$136.23/each

Specifications

Details

  • Material
    Aluminum
  • Max Pressure
    3000 psi
  • Port Location
    Side
  • Ports
    SAE 8
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)