Motion
ATN1
1296698 Manual Tensioner - Flange Mount, Adjusting Tightener, Malleable Iron Material
MI ITEM #00795585
MFR #ATN1
Price$289.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1296698 Manual Tensioner - Flange Mount, Adjusting Tightener, Malleable Iron Material
MI ITEM #00795585
MFR #ATN1

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$289.53/each

Specifications

Dimensions

  • Base Length
    2.6250 in
  • Bolt Center To Center Length
    2.0000 in
  • Bolt Size
    0.2500 in
  • Flange Thickness
    0.3125 in
  • Height
    1.75
  • Length
    8.3
  • Overall Width
    1.1875 in
  • Weight
    0.60 lb, 0.685
  • Width
    11

Details

  • Adjustment Type
    Adjusting Tightener
  • Group & Class
    Drive Tighteners
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    ATN1
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289203956
  • Material
    Malleable
  • Mount Type
    Flange Mount
  • Product Types
    Adjusting Drive Tighteners

Overview

Mfr description
ATN1 DRIVE TIGHTENER
  • Single adjusting drive tightener; N1 tightener shaft included Malleable iron

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought