Motion
DATSH
1296755 Manual Tensioner - Series: DATSH, Double Adjusting Tightener, Steel Material
Mi Item #00795595
MFR #DATSH
Price$338.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1296755 Manual Tensioner - Series: DATSH, Double Adjusting Tightener, Steel Material
Mi Item #00795595
MFR #DATSH

Mfr description
DATSH DRIVE TIGHTENER
  • Double adjusting drive tightener; tightener shaft must be ordered seperately No shaft required when used with Idler Bushing Steel
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$338.48/each

Specifications

Dimensions

  • Base Length
    4.6250 in
  • Bolt Center To Center Length
    3.5000 in
  • Bolt Size
    0.3750 in
  • Flange Thickness
    0.3750 in
  • Mounting Hole Diameter
    0.3750 in
  • Overall Height
    2.0625 in
  • Overall Width
    2.0625 in
  • Shoulder Length
    0.3750 in
  • Weight
    1.90 lb

Details

  • Adjustment Type
    Double Adjusting Tightener
  • Group & Class
    Drive Tighteners
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    DATSH
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289580088
  • Material
    Steel
  • Product Types
    Double Adjusting Drive Tighteners
  • Series
    DATSH
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)