Motion
DATSP
1296763 Manual Tensioner - Series: DATSP, Double Adjusting Tightener, Steel Material
MI ITEM #00795608
MFR #DATSP
Your Price$450.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1296763 Manual Tensioner - Series: DATSP, Double Adjusting Tightener, Steel Material
MI ITEM #00795608
MFR #DATSP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$450.73/each(List $540.88)

Overview

Mfr description
DATSP DRIVE TIGHTENER
  • Double adjusting drive tightener; tightener shaft must be ordered seperately No shaft required when used with Idler Bushing Steel

Specifications

  • Product Types
    Double Adjusting Drive Tighteners
  • Adjustment Type
    Double Adjusting Tightener
  • Mounting Hole Diameter
    0.3750 in
  • Material
    Steel
  • Overall Height
    2.0625 in
  • Overall Width
    2.0625 in
  • Base Length
    4.6250 in
  • Shoulder Length
    0.3750 in
  • Flange Thickness
    0.3750 in
  • Bolt Center To Center Length
    3.5000 in
  • Bolt Size
    0.3750 in
  • Manufacturer Catalog Number
    DATSP
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Group & Class
    Drive Tighteners
  • Manufacturer Upc Number
    662289610037
  • Series
    DATSP
  • Weight
    1.84 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text