Motion
DATSQ
1296771 Manual Tensioner - Rhonbus Mount, Double Adjusting Tightener, Steel Material
Mi Item #00795639
MFR #DATSQ
Price$198.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1296771 Manual Tensioner - Rhonbus Mount, Double Adjusting Tightener, Steel Material
Mi Item #00795639
MFR #DATSQ

Mfr description
DATSQ DRIVE TIGHTENER
  • Double adjusting drive tightener; tightener shaft must be ordered seperately No shaft required when used with Idler Bushing Steel
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$198.16/each

Specifications

Dimensions

  • Base Length
    4.6250 in
  • Bolt Center To Center Length
    3.5000 in
  • Bolt Size
    0.3750 in
  • Flange Thickness
    0.3750 in
  • Height
    2.5
  • Length
    4.4
  • Overall Width
    2.0625 in
  • Weight
    2.00 lb, 2.65
  • Width
    4.7

Details

  • Adjustment Type
    Double Adjusting Tightener
  • CAD Drawing
  • Group & Class
    Drive Tighteners
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    DATSQ
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289640065
  • Material
    Steel
  • Mount Type
    Rhonbus Mount
  • Product Types
    Double Adjusting Drive Tighteners
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)