Motion
DATN1
1296748 Manual Tensioner - Rhonbus Mount, Double Adjusting Tightener, Malleable Iron Material
Mi Item #00795648
MFR #DATN1
Price$547.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1296748 Manual Tensioner - Rhonbus Mount, Double Adjusting Tightener, Malleable Iron Material
Mi Item #00795648
MFR #DATN1

Mfr description
DATN1 DRIVE TIGHTENER
  • Double adjusting drive tightener; N1 tightener shaft included Steel
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$547.29/each

Specifications

Dimensions

  • Base Length
    2.7188 in
  • Bolt Center To Center Length
    2.0000 in
  • Bolt Size
    0.2500 in
  • Flange Thickness
    0.3750 in
  • Overall Width
    1.1875 in
  • Weight
    0.73 lb

Details

  • Adjustment Type
    Double Adjusting Tightener
  • Group & Class
    Drive Tighteners
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    DATN1
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289164011
  • Material
    Malleable
  • Mount Type
    Rhonbus Mount
  • Product Types
    Double Adjusting Drive Tighteners
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)