Motion
SATH
1296789 Manual Tensioner - Shaft Mount, Single Adjusting Tightener, Malleable Iron Material
MI ITEM #00795658
MFR #SATH
Price$348.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1296789 Manual Tensioner - Shaft Mount, Single Adjusting Tightener, Malleable Iron Material
MI ITEM #00795658
MFR #SATH

Mfr description
SATH DRIVE TIGHTENER
  • Single adjustable drive tightener; tightener shaft must be ordered seperately No shaft required when used with Idler Bushing Ductile iron
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$348.33/each

Specifications

Dimensions

  • Base Length
    6.2500 in
  • Bolt Center To Center Length
    1.2500 in
  • Mounting Hole Diameter
    1.0000 in
  • Overall Width
    1.6250 in
  • Weight
    2.33 lb

Details

  • Adjustment Type
    Single Adjusting Tightener
  • Group & Class
    Drive Tighteners
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    SATH
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289294046
  • Material
    Malleable
  • Mount Type
    Shaft Mount
  • Product Types
    Single Adjusting Drive Tighteners

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)