Motion
SATP
1296797 Manual Tensioner - Shaft Mount, Single Adjusting Tightener, Malleable Iron Material
MI ITEM #00795666
MFR #SATP
Price$353.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1296797 Manual Tensioner - Shaft Mount, Single Adjusting Tightener, Malleable Iron Material
MI ITEM #00795666
MFR #SATP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$353.44/each

Specifications

Dimensions

  • Base Length
    6.2500 in
  • Bolt Center To Center Length
    1.2500 in
  • Mounting Hole Diameter
    1.0000 in
  • Overall Width
    1.6250 in
  • Weight
    2.50 lb

Details

  • Adjustment Type
    Single Adjusting Tightener
  • Group & Class
    Drive Tighteners
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    SATP
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289144075
  • Material
    Malleable
  • Mount Type
    Shaft Mount
  • Product Types
    Single Adjusting Drive Tighteners

Overview

Mfr description
SATP DRIVE TIGHTENER
  • Single adjustable drive tightener; tightener shaft must be ordered seperately No shaft required when used with Idler Bushing Ductile iron

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought