Motion
SATQ-1

BROWNING
SATQ-1

1296805 Manual Tensioner - Series: SATQ, Single Adjusting Drive Tightener, Malleable Iron Material
MI ITEM #00795685
MFR #SATQ-1
Price$491.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
SATQ-1

1296805 Manual Tensioner - Series: SATQ, Single Adjusting Drive Tightener, Malleable Iron Material
MI ITEM #00795685
MFR #SATQ-1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$491.63/each

Specifications

Dimensions

  • Base Length
    2.4375 in
  • Bolt Center To Center Length
    1.8750 in
  • Bolt Size
    0.6250 in
  • Flange Thickness
    2.4375 in
  • Mounting Hole Diameter
    1.5000 in
  • Overall Height
    9.3750 in
  • Overall Width
    2.4375 in
  • Shoulder Length
    1.3125 in
  • Weight
    7.75 lb

Details

  • Adjustment Type
    Single Adjusting Drive Tightener
  • Group & Class
    Drive Tighteners
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    SATQ-1
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289274000
  • Material
    Malleable
  • Product Types
    Single Adjusting Drive Tighteners
  • Series
    SATQ

Overview

Mfr description
SATQ-1 DRIVE TIGHTENER
  • Single adjustable drive tightener; tightener shaft must be ordered seperately No shaft required when used with Idler Bushing Ductile iron

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought