Motion
SATN1
1296821 Manual Tensioner - Shaft Mount, Single Adjusting Tightener, Malleable Iron Material
Mi Item #00795704
MFR #SATN1
Price$247.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1296821 Manual Tensioner - Shaft Mount, Single Adjusting Tightener, Malleable Iron Material
Mi Item #00795704
MFR #SATN1

Mfr description
SATN1 DRIVE TIGHTENER
  • Single adjustable drive tightener; tightener shaft must be ordered seperately Ductile iron
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$247.37/each

Specifications

Dimensions

  • Base Length
    3.2813 in
  • Bolt Center To Center Length
    0.7187 in
  • Mounting Hole Diameter
    0.5000 in
  • Overall Width
    0.8125 in
  • Weight
    0.56 lb

Details

  • Adjustment Type
    Single Adjusting Tightener
  • Group & Class
    Drive Tighteners
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    SATN1
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289224050
  • Material
    Malleable
  • Mount Type
    Shaft Mount
  • Product Types
    Single Adjusting Drive Tighteners
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)