Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1296839 Manual Tensioner - Series: FFTH, Fixed Angle Tightener, Malleable Iron Material
Mi Item #00795712
MFR #FFTH

Mfr description
FFTH DRIVE TIGHTENER
  • Fixed flange tightener; tightener shaft must be ordered seperately No shaft required when used with Idler Bushing Ductile iron
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Base Length
    4.0000 in
  • Bolt Center To Center Length
    3.0000 in
  • Bolt Size
    0.3750 in
  • Flange Thickness
    0.5000 in
  • Mounting Hole Diameter
    0.3750 in
  • Overall Height
    0.9375 in
  • Overall Width
    0.9375 in
  • Shoulder Length
    0.8750 in
  • Weight
    1.22 lb

Details

  • Adjustment Type
    Fixed Angle Tightener
  • Group & Class
    Drive Tighteners
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    FFTH
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289154081
  • Material
    Malleable
  • Product Types
    Fixed Flange Drive Tighteners
  • Series
    FFTH
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)