Motion
FFTP
1296847 Manual Tensioner - Flange Mount, Fixed Flange Tightener, Malleable Iron Material
Mi Item #00795727
MFR #FFTP
Price$158.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1296847 Manual Tensioner - Flange Mount, Fixed Flange Tightener, Malleable Iron Material
Mi Item #00795727
MFR #FFTP

Mfr description
FFTP DRIVE TIGHTENER
  • Fixed flange tightener; tightener shaft must be ordered seperately No shaft required when used with Idler Bushing Ductile iron
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$158.08/each

Specifications

Dimensions

  • Base Length
    4.0000 in
  • Bolt Center To Center Length
    3.0000 in
  • Bolt Size
    0.3750 in
  • Flange Thickness
    0.5000 in
  • Overall Width
    0.9375 in
  • Weight
    1.19 lb

Details

  • Adjustment Type
    Fixed Flange Tightener
  • Group & Class
    Drive Tighteners
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    FFTP
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289284030
  • Material
    Malleable
  • Mount Type
    Flange Mount
  • Product Types
    Fixed Flange Drive Tighteners
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)