Motion
FFTQ-1

BROWNING
FFTQ-1

1296854 Manual Tensioner - Flange Mount, Fixed Flange Tightener, Malleable Iron Material
Mi Item #00795736
MFR #FFTQ-1
Price$321.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
FFTQ-1

1296854 Manual Tensioner - Flange Mount, Fixed Flange Tightener, Malleable Iron Material
Mi Item #00795736
MFR #FFTQ-1

Mfr description
FFTQ-1 DRIVE TIGHTENER
  • Fixed flange tightener; tightener shaft must be ordered seperately No shaft required when used with Idler Bushing Ductile iron
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$321.21/each

Specifications

Dimensions

  • Base Length
    7.5000 in
  • Bolt Center To Center Length
    6.0000 in
  • Bolt Size
    0.6250 in
  • Flange Thickness
    0.7500 in
  • Height
    2
  • Length
    6.9
  • Overall Width
    1.4375 in
  • Weight
    4.07 lb, 4
  • Width
    6.9

Details

  • Adjustment Type
    Fixed Flange Tightener
  • Group & Class
    Drive Tighteners
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    FFTQ-1
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289134069
  • Material
    Malleable
  • Mount Type
    Flange Mount
  • Product Types
    Fixed Flange Drive Tighteners
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)