Motion
FFTQ
1296862 Manual Tensioner - Flange Mount, Fixed Flange Tightener, Malleable Iron Material
Mi Item #00795746
MFR #FFTQ
Price$127.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1296862 Manual Tensioner - Flange Mount, Fixed Flange Tightener, Malleable Iron Material
Mi Item #00795746
MFR #FFTQ

Mfr description
FFTQ DRIVE TIGHTENER
  • Fixed flange tightener; tightener shaft must be ordered seperately No shaft required when used with Idler Bushing Ductile iron
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$127.38/each

Specifications

Dimensions

  • Base Length
    4.0000 in
  • Bolt Center To Center Length
    3.0000 in
  • Bolt Size
    0.3750 in
  • Flange Thickness
    0.5000 in
  • Height
    1.5
  • Length
    3.9
  • Overall Width
    0.9375 in
  • Weight
    1.15 lb, 1.5
  • Width
    3.7

Details

  • Adjustment Type
    Fixed Flange Tightener
  • CAD Drawing
  • Group & Class
    Drive Tighteners
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    FFTQ
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289264094
  • Material
    Malleable
  • Mount Type
    Flange Mount
  • Product Types
    Fixed Flange Drive Tighteners
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)