Motion
FFTN1
1296870 Manual Tensioner - Series: FFTN1, Fixed Angle Tightener, 1.5000 in Shaft Length, Malleable Iron Material
Mi Item #00795754
MFR #FFTN1
Price$274.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1296870 Manual Tensioner - Series: FFTN1, Fixed Angle Tightener, 1.5000 in Shaft Length, Malleable Iron Material
Mi Item #00795754
MFR #FFTN1

Mfr description
FFTN1 DRIVE TIGHTENER
  • Fixed flange tightener; N1 tightener shaft included No shaft required when used with Idler Bushing Ductile iron
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$274.83/each

Specifications

Dimensions

  • Base Length
    2.3750 in
  • Bolt Center To Center Length
    1.7500 in
  • Bolt Size
    0.2500 in
  • Flange Thickness
    0.2500 in
  • Mounting Hole Diameter
    0.2500 in
  • Overall Height
    0.5000 in
  • Overall Width
    2.0000 in
  • Shaft Diameter
    0.5000 in
  • Shaft Length
    1.5000 in
  • Weight
    0.34 lb

Details

  • Adjustment Type
    Fixed Angle Tightener
  • Group & Class
    Drive Tighteners
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    FFTN1
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289194117
  • Material
    Malleable
  • Product Types
    Fixed Flange Drive Tighteners
  • Series
    FFTN1
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)