Motion
H631X-005
Flow Rate Hydraulic Flow Meter - Hydraulic, 0.5 gpm Port Size, NPTF, Female, 5 gpm Max Flow
MI ITEM #00795759
MFR #H631X-005
Your Price$1,185.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flow Rate Hydraulic Flow Meter - Hydraulic, 0.5 gpm Port Size, NPTF, Female, 5 gpm Max Flow
MI ITEM #00795759
MFR #H631X-005

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,185.65/each(List $1,363.50)

Overview

Mfr description
H631X-005 FLOW METER

Specifications

  • Thread Standard
    NPTF
  • Minimum Flow Rate
    0.5 gpm
  • Connection Gender
    Female
  • Actuation
    Hydraulic
  • Action
    Direct
  • Maximum Flow Rate
    5 gpm
  • Max Operating Temperature
    240 °F
  • Maximum Operating Pressure
    6000 psi
  • Operating Medium
    Oil
  • Port Size
    1/2 NPTF
  • Flow Metering Type
    Flow Rate
  • End Fitting Type
    Threaded

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought