Motion
FATH
1296888 Manual Tensioner - Series: FATH, Fixed Angle Tightener, Malleable Iron Material
Mi Item #00795769
MFR #FATH
Price$548.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1296888 Manual Tensioner - Series: FATH, Fixed Angle Tightener, Malleable Iron Material
Mi Item #00795769
MFR #FATH

Mfr description
FATH DRIVE TIGHTENER
  • Fixed angle tightener; tightener shaft must be ordered seperately No shaft required when used with Idler Bushing Ductile iron
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$548.34/each

Specifications

Dimensions

  • Base Length
    4.0000 in
  • Bolt Center To Center Length
    3.0000 in
  • Bolt Size
    0.3750 in
  • Flange Thickness
    0.5000 in
  • Mounting Hole Diameter
    0.3750 in
  • Overall Height
    3.8750 in
  • Overall Width
    2.0625 in
  • Shoulder Length
    0.8750 in
  • Weight
    1.72 lb

Details

  • Adjustment Type
    Fixed Angle Tightener
  • Group & Class
    Drive Tighteners
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    FATH
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289304141
  • Material
    Malleable
  • Product Types
    Fixed Angle Drive Tighteners
  • Series
    FATH
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)