Motion
H631X-010
Flow Rate Hydraulic Flow Meter - Hydraulic, 1/2 in, NPTF, Female, 1 gpm Max Flow
MI ITEM #00795782
MFR #H631X-010
List Price$1,363.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flow Rate Hydraulic Flow Meter - Hydraulic, 1/2 in, NPTF, Female, 1 gpm Max Flow
MI ITEM #00795782
MFR #H631X-010

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,363.50/each for your price

Overview

Mfr description
H631X-010 FLOW METER

Specifications

  • Thread Standard
    NPTF
  • Minimum Flow Rate
    1 gpm
  • Connection Gender
    Female
  • Actuation
    Hydraulic
  • Action
    Direct
  • Maximum Flow Rate
    1 gpm
  • Maximum Operating Pressure
    6000 psi
  • Operating Medium
    Oil
  • Port Size
    1/2 NPTF
  • Flow Metering Type
    Flow Rate
  • End Fitting Type
    Threaded

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought