Motion
FATQ-1

BROWNING
FATQ-1

1296904 Manual Tensioner - Series: FATQ, Fixed Angle Tightener, 4.0000 in Shaft Length, Malleable Iron Material
MI ITEM #00795792
MFR #FATQ-1
Your Price$732.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
FATQ-1

1296904 Manual Tensioner - Series: FATQ, Fixed Angle Tightener, 4.0000 in Shaft Length, Malleable Iron Material
MI ITEM #00795792
MFR #FATQ-1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$732.53/each(List $846.94)

Overview

Mfr description
FATQ-1 DRIVE TIGHTENER
  • Fixed angle tightener; tightener shaft must be ordered seperately No shaft required when used with Idler Bushing Ductile iron

Specifications

  • Product Types
    Fixed Angle Drive Tighteners
  • Adjustment Type
    Fixed Angle Tightener
  • Mounting Hole Diameter
    0.6250 in
  • Shaft Length
    4.0000 in
  • Material
    Malleable
  • Overall Height
    7.3125 in
  • Overall Width
    3.5625 in
  • Base Length
    7.5000 in
  • Shoulder Length
    1.3125 in
  • Flange Thickness
    0.7500 in
  • Bolt Center To Center Length
    6.0000 in
  • Bolt Size
    0.6250 in
  • Manufacturer Catalog Number
    FATQ-1
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Group & Class
    Drive Tighteners
  • Manufacturer Upc Number
    662289114108
  • Shaft Diameter
    1.5000 in
  • Series
    FATQ
  • Weight
    7.68 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text