Motion
FATQ
1296912 Manual Tensioner - Flange Mount, Fixed AngleTightener, Malleable Iron Material
MI ITEM #00795801
MFR #FATQ
Price$224.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1296912 Manual Tensioner - Flange Mount, Fixed AngleTightener, Malleable Iron Material
MI ITEM #00795801
MFR #FATQ

Mfr description
FATQ DRIVE TIGHTENER
  • Fixed angle tightener; tightener shaft must be ordered seperately No shaft required when used with Idler Bushing Ductile iron
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$224.58/each

Specifications

Dimensions

  • Base Length
    4.0000 in
  • Bolt Center To Center Length
    3.0000 in
  • Bolt Size
    0.3750 in
  • Flange Thickness
    0.5000 in
  • Height
    2.4
  • Length
    4.7
  • Mounting Hole Diameter
    1.0000 in
  • Overall Width
    2.0000 in
  • Weight
    1.53 lb, 1.5
  • Width
    5.7

Details

  • Adjustment Type
    Fixed AngleTightener
  • Group & Class
    Drive Tighteners
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    FATQ
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289244126
  • Material
    Malleable
  • Mount Type
    Flange Mount
  • Product Types
    Fixed Angle Drive Tighteners

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)