Motion
FATN1
1296920 Manual Tensioner - Series: FATN, Fixed Angle Tightener, 1.5000 in Shaft Length, Malleable Iron Material
MI ITEM #00795816
MFR #FATN1
Price$511.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1296920 Manual Tensioner - Series: FATN, Fixed Angle Tightener, 1.5000 in Shaft Length, Malleable Iron Material
MI ITEM #00795816
MFR #FATN1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$511.79/each

Specifications

Dimensions

  • Base Length
    2.3750 in
  • Bolt Center To Center Length
    1.7500 in
  • Bolt Size
    0.2500 in
  • Flange Thickness
    0.2500 in
  • Mounting Hole Diameter
    0.2500 in
  • Overall Height
    2.0000 in
  • Overall Width
    2.6875 in
  • Shaft Diameter
    0.5000 in
  • Shaft Length
    1.5000 in
  • Shoulder Length
    2.0000 in
  • Weight
    0.40 lb

Details

  • Adjustment Type
    Fixed Angle Tightener
  • Group & Class
    Drive Tighteners
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    FATN1
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289174157
  • Material
    Malleable
  • Product Types
    Fixed Angle Drive Tighteners
  • Series
    FATN

Overview

Mfr description
FATN1 DRIVE TIGHTENER
  • Fixed angle tightener; N1 tightener shaft included No shaft required when used with Idler Bushing Ductile iron

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought