Motion
N1 TIGHTENER SHAFT

BROWNING
N1 TIGHTENER SHAFT

1296938 Tightener Shaft - 0.5000 in Shaft Dia., 1.5000 in Shaft Length, 2.3125 in OAL
MI ITEM #00795823
MFR #N1 TIGHTENER SHAFT
Price$92.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
N1 TIGHTENER SHAFT

1296938 Tightener Shaft - 0.5000 in Shaft Dia., 1.5000 in Shaft Length, 2.3125 in OAL
MI ITEM #00795823
MFR #N1 TIGHTENER SHAFT

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$92.96/each

Specifications

Dimensions

  • Height
    0.2
  • Length
    2.7
  • Overall Length
    2.3125
  • Shaft Diameter
    0.5000 in
  • Shaft Length
    1.5
  • Thread Length
    0.4375 in
  • Thread Size
    3/8-16
  • Weight
    0.15
  • Width
    2.5

Details

  • CAD Drawing
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    N1 TIGHTENER SHAFT
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289204182
  • Product Types
    Drive Tighteners & Idlers

Overview

Mfr description
N1 REPL SHAFT
  • Tightener shaft

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought