Motion
N2 TIGHTENER SHAFT

BROWNING
N2 TIGHTENER SHAFT

1296946 Tightener Shaft - 1.0000 in Shaft Dia., 2.1250 in Shaft Length, 3.3750 in OAL
MI ITEM #00795833
MFR #N2 TIGHTENER SHAFT
Price$109.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
N2 TIGHTENER SHAFT

1296946 Tightener Shaft - 1.0000 in Shaft Dia., 2.1250 in Shaft Length, 3.3750 in OAL
MI ITEM #00795833
MFR #N2 TIGHTENER SHAFT

Mfr description
N2 REPL SHAFT
  • Tightener shaft
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$109.87/each

Specifications

Dimensions

  • Height
    1.5
  • Length
    3.8
  • Overall Length
    3.375
  • Shaft Diameter
    1.0000 in
  • Shaft Length
    2.125
  • Thread Size
    3/4-10
  • Weight
    0.75, 1.1
  • Width
    3.7

Details

  • CAD Drawing
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    N2 TIGHTENER SHAFT
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289124138
  • Product Types
    Drive Tighteners & Idlers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)