Motion
N3 TIGHTENER SHAFT

BROWNING
N3 TIGHTENER SHAFT

1296953 Tightener Shaft - 1.0000 in Shaft Dia., 3.1250 in Shaft Length, 4.3750 in OAL
MI ITEM #00795843
MFR #N3 TIGHTENER SHAFT
Price$128.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
N3 TIGHTENER SHAFT

1296953 Tightener Shaft - 1.0000 in Shaft Dia., 3.1250 in Shaft Length, 4.3750 in OAL
MI ITEM #00795843
MFR #N3 TIGHTENER SHAFT

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$128.91/each

Specifications

Dimensions

  • Height
    1.4
  • Length
    5.7
  • Overall Length
    4.375
  • Shaft Diameter
    1.0000 in
  • Shaft Length
    3.125
  • Thread Size
    3/4-10
  • Weight
    1.06, 1.3
  • Width
    5.6

Details

  • CAD Drawing
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    N3 TIGHTENER SHAFT
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289254163
  • Product Types
    Drive Tighteners & Idlers

Overview

Mfr description
N3 REPL SHAFT
  • Tightener shaft

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought