Motion
N4 TIGHTENER SHAFT

BROWNING
N4 TIGHTENER SHAFT

1296961 Tightener Shaft - 1.0000 in Shaft Dia., 4.1250 in Shaft Length, 5.1250 in OAL
MI ITEM #00795858
MFR #N4 TIGHTENER SHAFT
Price$142.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
N4 TIGHTENER SHAFT

1296961 Tightener Shaft - 1.0000 in Shaft Dia., 4.1250 in Shaft Length, 5.1250 in OAL
MI ITEM #00795858
MFR #N4 TIGHTENER SHAFT

Mfr description
N4 REPL SHAFT
  • Tightener shaft
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$142.83/each

Specifications

Dimensions

  • Height
    1.4
  • Length
    5.7
  • Overall Length
    5.375
  • Shaft Diameter
    1.0000 in
  • Shaft Length
    4.125
  • Thread Size
    3/4-10
  • Weight
    1.28, 1.6
  • Width
    5.7

Details

  • CAD Drawing
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    N4 TIGHTENER SHAFT
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289184194
  • Product Types
    Drive Tighteners & Idlers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)