Motion
N5 TIGHTENER SHAFT

BROWNING
N5 TIGHTENER SHAFT

Tightener Shafts - 1.5000 in Shaft Dia., 4.0000 in Shaft Length, 5.6875 in OAL
MI ITEM #00795865
MFR #N5 TIGHTENER SHAFT
Price$370.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
N5 TIGHTENER SHAFT

Tightener Shafts - 1.5000 in Shaft Dia., 4.0000 in Shaft Length, 5.6875 in OAL
MI ITEM #00795865
MFR #N5 TIGHTENER SHAFT

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$370.56/each

Specifications

Dimensions

  • Height
    1.9
  • Length
    7.2
  • Overall Length
    5.6875
  • Shaft Diameter
    1.5000 in
  • Shaft Length
    4
  • Thread Size
    1-8
  • Weight
    2.70, 2.25
  • Width
    7.2

Details

  • CAD Drawing
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    N5 TIGHTENER SHAFT
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289234219
  • Product Types
    Drive Tighteners & Idlers

Overview

Mfr description
N5 TIGHTENER SHAFT
  • Tightener shaft

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought