Motion
N6 TIGHTENER SHAFT

BROWNING
N6 TIGHTENER SHAFT

1296987 Tightener Shaft - 1.5000 in Shaft Dia., 6.0000 in Shaft Length, 7.6875 in OAL
MI ITEM #00795875
MFR #N6 TIGHTENER SHAFT
Price$402.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
N6 TIGHTENER SHAFT

1296987 Tightener Shaft - 1.5000 in Shaft Dia., 6.0000 in Shaft Length, 7.6875 in OAL
MI ITEM #00795875
MFR #N6 TIGHTENER SHAFT

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$402.47/each

Specifications

Dimensions

  • Height
    1.9
  • Length
    6.7
  • Overall Length
    7.6875
  • Shaft Diameter
    1.5000 in
  • Shaft Length
    6
  • Thread Size
    1-8
  • Weight
    3.69, 3.85
  • Width
    6.6

Details

  • CAD Drawing
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    N6 TIGHTENER SHAFT
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289164240
  • Product Types
    Drive Tighteners & Idlers

Overview

Mfr description
N6 REPL SHAFT
  • Tightener shaft

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought