Motion
HN25B19 IDLER

BROWNING
HN25B19 IDLER

1297225 Chain Sprocket Idlers - Steel Material, 25 Chain, 0.5000 in Bore, 19 Teeth, 1.2188 in Hub Diameter
MI ITEM #00795883
MFR #HN25B19 IDLER
Your Price$256.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
HN25B19 IDLER

1297225 Chain Sprocket Idlers - Steel Material, 25 Chain, 0.5000 in Bore, 19 Teeth, 1.2188 in Hub Diameter
MI ITEM #00795883
MFR #HN25B19 IDLER

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$256.67/each(List $295.17)

Overview

Mfr description
HN25B19 TIGHTENER IDLER
  • Sprocket idler with hardened teeth
  • For use with drive tighteners
  • Cast iron All Browning stock idlers furnished with needle bearings have retainers that insure minimum internal friction and wear by separating the needle rollers

Specifications

  • Sprocket Material
    Steel
  • Type Of Bearing
    Needle Bearing
  • Bore Diameter
  • Number Of Teeth
  • Chain Number
    No. 25, 1/4 in. Pitch ANSI Chain
  • Number Of Strands Across
    1
  • Outside Diameter
  • Chain Number & Pitch
    25 / 1/4 in
  • Hub Type
    B
  • Hub Diameter
    1.2188 in
  • Length Through Bore
  • Tooth Width
    0.1100 in
  • Weight
    0.18 lbs
  • Manufacturer Upc Number
    662289234448
  • UPC_NO
    662289234448
  • Manufacturer Catalog Number
    HN25B19 IDLER
  • Product Type
    Idler Roller Chain Sprockets
  • Manufacturer Product Page
  • Material
    Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text