Motion
HN35B13 IDLER

BROWNING
HN35B13 IDLER

Idler Roller Chain Sprocket - 35 / 3/8 in, 1 Strand, 0.5000 in Bore, 13 Teeth, Steel Material
MI ITEM #00795902
MFR #HN35B13 IDLER
Price$235.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
HN35B13 IDLER

Idler Roller Chain Sprocket - 35 / 3/8 in, 1 Strand, 0.5000 in Bore, 13 Teeth, Steel Material
MI ITEM #00795902
MFR #HN35B13 IDLER

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$235.25/each

Specifications

Dimensions

  • Bore Diameter  
    0.5000 in
  • Hub Diameter
    1.2188 in
  • Length Through Bore  
    0.7500 in
  • Outside Diameter  
    1.7500 in
  • Pitch  
    0.3750 in
  • Tooth Width
    0.1680 in
  • Weight
    0.21 lbs

Details

  • Chain Number
    No. 35, 3/8 in. Pitch ANSI Chain
  • Chain Number & Pitch
    35 / 3/8 in
  • Hub Type
    B
  • Manufacturer Catalog Number
    HN35B13 IDLER
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289164479
  • Material
    Steel
  • Number Of Strands Across
    1
  • Number Of Teeth  
    13
  • Product Type
    Idler Roller Chain Sprockets
  • Sprocket Material
    Steel
  • Type Of Bearing
    Needle Bearing
  • UPC_NO
    662289164479

Overview

Mfr description
HN35B13 TIGHTENER IDLER
  • Sprocket idler with hardened teeth
  • For use with drive tighteners
  • Cast iron All Browning stock idlers furnished with needle bearings have retainers that insure minimum internal friction and wear by separating the needle rollers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought