Motion
HN35B19 IDLER

BROWNING
HN35B19 IDLER

Idler Roller Chain Sprocket - 35 / 3/8 in, 1 Strand, 1.0000 in Bore, 19 Teeth, Steel Material
Mi Item #00795909
MFR #HN35B19 IDLER
Price$253.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
HN35B19 IDLER

Idler Roller Chain Sprocket - 35 / 3/8 in, 1 Strand, 1.0000 in Bore, 19 Teeth, Steel Material
Mi Item #00795909
MFR #HN35B19 IDLER

Mfr description
HN35B19 TIGHTENER IDLER
  • Sprocket idler with hardened teeth
  • For use with drive tighteners
  • Cast iron All Browning stock idlers furnished with needle bearings have retainers that insure minimum internal friction and wear by separating the needle rollers
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$253.08/each

Specifications

Dimensions

  • Bore Diameter  
    1.0000 in
  • Hub Diameter
    1.2188 in
  • Length Through Bore  
    1.0000 in
  • Outside Diameter  
    2.4700 in
  • Pitch  
    0.3750 in
  • Tooth Width
    0.1680 in
  • Weight
    0.50 lbs

Details

  • Chain Number
    No. 35, 3/8 in. Pitch ANSI Chain
  • Chain Number & Pitch
    35 / 3/8 in
  • Hub Type
    B
  • Manufacturer Catalog Number
    HN35B19 IDLER
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289294404
  • Material
    Steel
  • Number Of Strands Across
    1
  • Number Of Teeth  
    19
  • Product Type
    Idler Roller Chain Sprockets
  • Sprocket Material
    Steel
  • Type Of Bearing
    Needle Bearing
  • UPC_NO
    662289294404
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)