Motion
HN50B17 IDLER

BROWNING
HN50B17 IDLER

Idler Roller Chain Sprocket - 50 / 5/8 in, 1 Strand, 1.0000 in Bore, 17 Teeth, Steel Material
MI ITEM #00795942
MFR #HN50B17 IDLER
Price$260.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
HN50B17 IDLER

Idler Roller Chain Sprocket - 50 / 5/8 in, 1 Strand, 1.0000 in Bore, 17 Teeth, Steel Material
MI ITEM #00795942
MFR #HN50B17 IDLER

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$260.78/each

Specifications

Dimensions

  • Bore Diameter  
    1.0000 in
  • Hub Diameter
    1.2188 in
  • Length Through Bore  
    1.0000 in
  • Outside Diameter  
    3.7200 in
  • Pitch  
    0.6250 in
  • Tooth Width
    0.3430 in
  • Weight
    1.55 lbs

Details

  • Chain Number
    No. 50, 5/8 in. Pitch ANSI Chain
  • Chain Number & Pitch
    50 / 5/8 in
  • Hub Type
    B
  • Manufacturer Catalog Number
    HN50B17 IDLER
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289104482
  • Material
    Steel
  • Number Of Strands Across
    1
  • Number Of Teeth  
    17
  • Product Type
    Idler Roller Chain Sprockets
  • Sprocket Material
    Steel
  • Type Of Bearing
    Needle Bearing
  • UPC_NO
    662289104482

Overview

Mfr description
HN50B17 TIGHTENER IDLER
  • Sprocket idler with hardened teeth
  • For use with drive tighteners
  • Cast iron All Browning stock idlers furnished with needle bearings have retainers that insure minimum internal friction and wear by separating the needle rollers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought