Motion
HN80B13 IDLER

BROWNING
HN80B13 IDLER

Idler Roller Chain Sprocket - 80 / 1 in, 1 Strand, 1.0000 in Bore, 13 Teeth, Steel Material
Mi Item #00795961
MFR #HN80B13 IDLER
Price$360.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
HN80B13 IDLER

Idler Roller Chain Sprocket - 80 / 1 in, 1 Strand, 1.0000 in Bore, 13 Teeth, Steel Material
Mi Item #00795961
MFR #HN80B13 IDLER

Mfr description
HN80B13 TIGHTENER IDLER
  • Sprocket idler with hardened teeth
  • For use with drive tighteners
  • Cast iron All Browning stock idlers furnished with needle bearings have retainers that insure minimum internal friction and wear by separating the needle rollers
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$360.21/each

Specifications

Dimensions

  • Bore Diameter  
    1.0000 in
  • Hub Diameter
    1.2188 in
  • Length Through Bore  
    1.2500 in
  • Outside Diameter  
    4.6600 in
  • Pitch  
    1.0000 in
  • Tooth Width
    0.5750 in
  • Weight
    2.70 lbs

Details

  • Chain Number
    No. 80, 1 in. Pitch ANSI Chain
  • Chain Number & Pitch
    80 / 1 in
  • Hub Type
    B
  • Manufacturer Catalog Number
    HN80B13 IDLER
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289154463
  • Material
    Steel
  • Number Of Strands Across
    1
  • Number Of Teeth  
    13
  • Product Type
    Idler Roller Chain Sprockets
  • Sprocket Material
    Steel
  • Type Of Bearing
    Needle Bearing
  • UPC_NO
    662289154463
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)