Motion
HN120B11 IDLER

BROWNING
HN120B11 IDLER

Idler Roller Chain Sprocket - 120 / 1 1/2 in, 1 Strand, 1.5000 in Bore, 11 Teeth, Steel Material
MI ITEM #00795982
MFR #HN120B11 IDLER
Price$924.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
HN120B11 IDLER

Idler Roller Chain Sprocket - 120 / 1 1/2 in, 1 Strand, 1.5000 in Bore, 11 Teeth, Steel Material
MI ITEM #00795982
MFR #HN120B11 IDLER

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$924.17/each

Specifications

Dimensions

  • Bore Diameter  
    1.5000 in
  • Hub Diameter
    1.2188 in
  • Length Through Bore  
    2.0000 in
  • Outside Diameter  
    6.0100 in
  • Pitch  
    1.5000 in
  • Tooth Width
    0.9240 in
  • Weight
    7.27 lbs

Details

  • Chain Number
    No. 120, 1 1/2 in. Pitch ANSI Chain
  • Chain Number & Pitch
    120 / 1 1/2 in
  • Hub Type
    B
  • Manufacturer Catalog Number
    HN120B11 IDLER
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289134519
  • Material
    Steel
  • Number Of Strands Across
    1
  • Number Of Teeth  
    11
  • Product Type
    Idler Roller Chain Sprockets
  • Sprocket Material
    Steel
  • Type Of Bearing
    Needle Bearing
  • UPC_NO
    662289134519

Overview

Mfr description
HN120B11 TIGHTENER IDLER
  • Sprocket idler with hardened teeth
  • For use with drive tighteners
  • Cast iron All Browning stock idlers furnished with needle bearings have retainers that insure minimum internal friction and wear by separating the needle rollers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought