Motion
HN140B11 IDLER

BROWNING
HN140B11 IDLER

Idler Roller Chain Sprockets - 140 / 1 3/4 in, 1 Strand, 1.5000 in Bore, 11 Teeth, Steel Material
MI ITEM #00795989
MFR #HN140B11 IDLER
Price$1,714.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
HN140B11 IDLER

Idler Roller Chain Sprockets - 140 / 1 3/4 in, 1 Strand, 1.5000 in Bore, 11 Teeth, Steel Material
MI ITEM #00795989
MFR #HN140B11 IDLER

Mfr description
HN140B11 TIGHTENER IDLER
  • Sprocket idler with hardened teeth
  • For use with drive tighteners
  • Cast iron All Browning stock idlers furnished with needle bearings have retainers that insure minimum internal friction and wear by separating the needle rollers
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,714.94/each

Specifications

Dimensions

  • Bore Diameter  
    1.5000 in
  • Hub Diameter
    4.1875 in
  • Length Through Bore  
    2.2500 in
  • Outside Diameter  
    7.0100 in
  • Pitch  
    1.7500 in
  • Tooth Width
    0.9240 in
  • Weight
    10.57 lbs

Details

  • Chain Number
    No. 140, 1 3/4 in. Pitch ANSI Chain
  • Chain Number & Pitch
    140 / 1 3/4 in
  • Hub Type
    B
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    HN140B11 IDLER
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289264544
  • Material
    Steel
  • Number Of Strands Across
    1
  • Number Of Teeth  
    11
  • Product Type
    Idler Roller Chain Sprockets
  • Sprocket Material
    Steel
  • Type Of Bearing
    Needle Bearing
  • UPC_NO
    662289264544

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)