Specifications
Dimensions
- Length6.6000 in, 168 mm
- Minimum Flow Rate15 cfm
- Port SizeSAE 10 (7/8–14 UNF)
Details
- Accuracy±2 %
- ActionDirect
- ActuationPneumatic
- Calibration StandardNIST Traceable
- Connection GenderFemale
- End Fitting TypeThreaded
- Flow Metering TypeFlow Rate
- Flow Rate7 to 70, 15 to 150 scfm
- Flow Rate Range7 to 70
- Housing MaterialStainless
- Impeller Material2024 - T351 Anodized Aluminum
- MagnetYes
- Max Operating Temperature240 °F
- Maximum Flow Rate150 cfm
- Maximum Operating Pressure1500 psi
- Min Operating Temperature-29 °C, -20 °F
- Mounting TypeInline
- Operating MediumAir
- Pipe MaterialT316 Stainless Steel
- Repeatability±1 %
- StyleVariable Area
- Thread StandardNPTF
- Viscosity32 cSt
- Wetted MaterialsCeramic, PPS, Stainless Steel
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)