Motion
N22L100 IDLER

BROWNING
N22L100 IDLER

1297068 Gearbelt Idler Pulley - 0.3750 in Pitch, 22 Teeth, 1.0000 in Bore, Steel Material
Mi Item #00796167
MFR #N22L100 IDLER
Price$239.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
N22L100 IDLER

1297068 Gearbelt Idler Pulley - 0.3750 in Pitch, 22 Teeth, 1.0000 in Bore, Steel Material
Mi Item #00796167
MFR #N22L100 IDLER

Mfr description
N22L100 TIGHTENER IDLER
  • Gearbelt pulley idlers. For use with drive tighteners. Steel
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$239.99/each

Specifications

Dimensions

  • Bore Diameter
    1.0000 in
  • Face Width
    1.0000 in
  • Outside Diameter
    2.5938 in
  • Pitch
    0.3750 in
  • Shaft Length
    2.125 in
  • Weight
    1.15 lb

Details

  • Belt Type
    Gear Belt
  • Manufacturer Catalog Number
    N22L100 IDLER
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289134298
  • Number Of Grooves
    22
  • Number Of Teeth
    22
  • Product Types
    Gearbelt Pulley
  • Pulley Material
    Steel
  • Type Of Bearing
    Needle Bearing
  • UPC_NO
    662289134298
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)